Beli valve 1 2 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vone Hose Washing Machineatribut:
- Material: PVC
- Onda PVC Valve (Stop Kran)Deskripsi:Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam bodyatribut:
- Material: PVC
- SAMBO PVC Ball Valveatribut:
- Pressure (kg/cm): 5
- TORA Inlet Hoseatribut:
- Type: Inlet Hose
- Non Brand Hose Reel Leader Hose (Selang)Deskripsi:Hose reel leader hoses are short hoses that connect the hose reel inlet and the source of supply to prevent misalignment and binding. These hoses are also known as lead-in hoses or air leader hoses, and are necessary connections to hose reels.atribut:
- UNSPSC: 40142121
- Fitting Type: NPT x NPT
- Hose Color: Red
- Hose Cover Material: PVC
- Hose Fitting A Gender: Male
- Hose Fitting A Material: Brass
- Hose Fitting A Type: NPT
- Hose Fitting B Gender: Male
- Hose Fitting B Material: Brass
- Hose Fitting B Type: NPT
- Hose Reinforcement Material: Fiber
- Hose Tube Material: PVC
- Maximum Operating Temperature (°F): 150
- Safety Factor: 4:1
- Sherlock Ball Valve Kuninganatribut:
- Material: Brass
- Asahi AV Ball Valve Type 21 Screw-In TypeDeskripsi:General-purpose ball valve, screw-in type.atribut:
- Fluid Temperature (°C): 0-50
- Material (Seal): EPDM
- Handle Shape: T type
- Connection: Rc
- Material: U-PVC
- Shape: straight
- Type: Ball valve
- RUCIKA Sambungan Pipa PVC Double Nipple AWatribut:
- Application For: Clean and Pressure Water
- RUCIKA Sambungan Pipa PVC Faucet Socket AWatribut:
- Application For: Clean and Pressure Water
- SANEI Washing Machine Hoseatribut:
- Inner Diameter X Outer Diameter (mm): 12.5x18.5
- Material: PVC Resin; Polyacetal
- Water Discharge Caliber: With screw fastening type water tap adaptor of 14 to 23
- Onda Water Shutoff Valve (Stop Kran)Deskripsi:Mengatur besar kecilnya aliran air dalam pipa, biasanya digunakan untuk menutup aliran air pelanggan PAM yang tidak bayar tagihan (pemasangan sebelum water meter dan merupakan kewenangan pihak PAM) dan mengunci aliran air dari PDAM ke sambungan rumah.
- KISSLER Washing Machine HosesDeskripsi:General plumbing PEX tubing is a cost-effective tubing solution to replace rigid pipes in new construction, remodels, and pipe replacement. PEX tubing resists corrosion, scale, pinholes, and high temperatures when used in plumbing, HVAC, and heating applications.atribut:
- UNSPSC: 40141720
- Application: Washing Machine
- For use with: Washing Machine
- Hose Configuration: Bulk Hose
- Hose Cover Material: Stainless Steel
- Hose Fitting A Material: Brass
- Hose Fitting A Size (inch): 3/4
- Hose Fitting A Type: F Compression
- Hose Fitting B Material: Brass
- Hose Fitting B Size (inch): 3/4
- Hose Fitting B Type: FIP
- Hose Fittings (in F x in FIP): Brass 3/4 Compression x Brass 3/4
- Hose Inside Dia. (inch): 5/16
- Hose Tube Material: PVC
- Max. Working Pressure @ 70 F: 250
- Temperature Range (°F): 40 to 180
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- Asahi AV PVC Ball Valveatribut:
- Material: Hard vinyl chloride (U-PVC)
- Maximum Working Pressure (MPa): 1
- Fluid Temperature (°C): 0-50
Daftar Harga valve 1 2 inch Terbaru October 2026
| Vone Hose Washing Machine | Rp78.900 |
| Onda PVC Valve (Stop Kran) | Rp16.900 |
| Sherlock SHK Ball Valve | Rp12.900 |
| Kenmaster Selang Mesin Cuci | Rp16.900 |
| SAMBO PVC Ball Valve | Rp5.900 |
| KOVA Ball Valve | Rp13.900 |
| TORA Inlet Hose | Rp36.900 |
| Onda Ball Valve (Stop Kran) | Rp109.900 |
| Non Brand Hose Reel Leader Hose (Selang) | Rp999.900 |
| Sherlock Ball Valve Kuningan | Rp109.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/kcP106799732-1.jpg)





/7iP103081270-4.jpg)
/drP109974495-1.jpg)


/RUCIKA%20Sambungan%20Pipa%20PVC%20Double%20Nipple%20AW/1jP104821055-1.jpg)
/RUCIKA%20Sambungan%20Pipa%20PVC%20Faucet%20Socket%20AW/66P104821222-2.jpg)

/12P106800038-1.jpg)

/f1P104821541-1.jpg)
%20Ball%20Valve/mwP105064824-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)